Please login to your online account to display your discounted pricing

Labconco™ Protector™ XStream™ High Performance By-Pass Hoods: 4ft. Width, 230V


Offering unsurpassed containment of chemical fumes and vapors while conserving energy when operated at velocities as low as 60 fpm

Manufacturer: labconco™  LCN110410020

 View more versions of this product

  • Remote Blower
  • Ductwork
  • Work Surface
  • Base Cabinet or Stand

Catalog No. 10-369-102

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Depth (English) 37.7 in.
Depth (Metric) 95.8cm
Height Overall (English) 59 in.
Height Overall (Metric) 149.9cm
Width (English) 48 in.
Width (Metric) 121.9cm
Construction Powder coated steel
Sash Opening (English) 18 in.
Voltage 208/230V
Flow Rate 440 cfm
Weight (English) 440 lb.
Weight (Metric) 200kg
Amperage 5A
Certifications/Compliance ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, CE, NFPA 45, SEFA 1, UL
Color Glacier White
Includes No Service
Lighting T8 fluorescent