Please login to your online account to display your discounted pricing

Labconco™ Protector™ XStream™ High Performance By-Pass Hoods: 4ft. Width, 115V


Offering unsurpassed containment of chemical fumes and vapors while conserving energy when operated at velocities as low as 60 fpm

Manufacturer: labconco™  LCN110410000

 View more versions of this product

  • Remote Blower
  • Ductwork
  • Work Surface
  • Base Cabinet or Stand

Catalog No. 10-369-100

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Lighting T8 fluorescent
Weight (English) 440 lb.
Amperage 10A
Sash Opening (English) 18 in.
Flow Rate 440 cfm
Height Overall (English) 59 in.
Height Overall (Metric) 149.9cm
Depth (Metric) 95.8cm
Depth (English) 37.7 in.
Color Glacier White
Includes No Service
Certifications/Compliance ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, NFPA 45, SEFA 1, UL
Voltage 100/115V
Weight (Metric) 200kg
Width (English) 48 in.
Width (Metric) 121.9cm
Construction Powder coated steel