Please login to your online account to display your discounted pricing

Labconco™ Protector™ Stainless-Steel Radioisotope Hoods, Deep


Provide protection from applications using radiochemicals

Manufacturer: labconco™  LCN120410002

 View more versions of this product

Remote blowers, ductwork, base cabinets, adjustable height base stands

Catalog No. 13-118-247

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Product Type Fume Hood
Width (English) 48 in.
Height (English) 59 in.
Hertz 50/60Hz
Height (Metric) 149.9cm
Voltage 115V
Electrical Requirements 115V 50/60Hz
Pressure 0.25 in. at 100fpm
Receptacle Type 1
Width (Metric) 121.9cm