Please login to your online account to display your discounted pricing

Labconco™ Protector™ Stainless-Steel Radioisotope Hoods, Deep


Provide protection from applications using radiochemicals

Manufacturer: labconco™  LCN120810002

 View more versions of this product

Remote blowers, ductwork, base cabinets, adjustable height base stands

Catalog No. 13-118-277

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Product Type Fume Hood
Electrical Requirements 115V 50/60Hz
Pressure 0.28 in. at 100fpm
Voltage 115V
Width (Metric) 243.8cm
Receptacle Type 1
Hertz 50/60Hz
Width (English) 96 in.
Height (English) 59 in.
Height (Metric) 149.9cm