Please login to your online account to display your discounted pricing

Labconco™ Protector™ Stainless-Steel Radioisotope Hood


Provide protection from applications using radiochemicals with a Labconco Protector™ Stainless-Steel Radioisotope Hood.

Manufacturer: labconco™  LCN120400002

 View more versions of this product

Remote blowers, ductwork, base cabinets, adjustable height base stands

Catalog No. 13-118-242

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Product Type Service fixtures: 2; 1 electrical duplex
Amperage 10A
Material Stainless Steel
Lighting T8 fluorescent
Weight (English) 525 lb.
Hertz 50/60Hz
Voltage 115V
Depth (English) 31.7 in.
Depth (Metric) 80.5cm
Electrical Requirements 115V 50/60Hz
Width (English) 48 in.
Width (Metric) 122cm
Height (English) 59 in.
Height (Metric) 149.9cm
Weight (Metric) 238.1kg
Compliances ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, NFPA 45, SEFA 1, UL
Pressure 0.25 in. at 100fpm
Receptacle Type 1