Please login to your online account to display your discounted pricing

Labconco™ Protector™ Stainless-Steel Radioisotope Hood


Provide protection from applications using radiochemicals with a Labconco Protector™ Stainless-Steel Radioisotope Hood.

Manufacturer: labconco™  LCN120800020

 View more versions of this product

Remote blowers, ductwork, base cabinets, adjustable height base stands

Catalog No. 13-118-273

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Product Type No service fixtures
Electrical Requirements 230V 50/60Hz
Pressure 0.28 in. at 100fpm
Height (English) 59 in.
Hertz 50/60Hz
Weight (English) 655 lb.
Material Stainless Steel
Amperage 5A
Lighting T8 fluorescent
Height (Metric) 149.9cm
Weight (Metric) 297.1kg
Depth (English) 31.7 in.
Compliances ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, NFPA 45, SEFA 1, UL
Voltage 230V
Width (English) 96 in.
Depth (Metric) 80.5cm
Width (Metric) 243.8cm