Please login to your online account to display your discounted pricing

Labconco™ Protector™ Stainless-Steel Radioisotope Hood


Provide protection from applications using radiochemicals with a Labconco Protector™ Stainless-Steel Radioisotope Hood.

Manufacturer: labconco™  LCN120800000

 View more versions of this product

Remote blowers, ductwork, base cabinets, adjustable height base stands

Catalog No. 13-118-270

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Electrical Requirements 115V 50/60Hz
Pressure 0.28 in. at 100fpm
Product Type No service fixtures
Depth (English) 31.7 in.
Depth (Metric) 80.5cm
Width (English) 96 in.
Width (Metric) 243.8cm
Amperage 10A
Material Stainless Steel
Height (English) 59 in.
Lighting T8 fluorescent
Weight (English) 655 lb.
Hertz 50/60Hz
Height (Metric) 149.9cm
Voltage 115V
Weight (Metric) 297.1kg
Compliances ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, NFPA 45, SEFA 1, UL