Please login to your online account to display your discounted pricing

Labconco™ Protector™ Stainless-Steel Radioisotope Hood


Provide protection from applications using radiochemicals with a Labconco Protector™ Stainless-Steel Radioisotope Hood.

Manufacturer: labconco™  LCN120500000

 View more versions of this product

Remote blowers, ductwork, base cabinets, adjustable height base stands

Catalog No. 13-118-250

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Product Type No service fixtures
Amperage 10A
Material Stainless Steel
Height (English) 59 in.
Weight (English) 540 lb.
Height (Metric) 149.9cm
Weight (Metric) 244.9kg
Compliances ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, NFPA 45, SEFA 1, UL
Depth (English) 31.7 in.
Depth (Metric) 80.5cm
Electrical Requirements 115V 50/60Hz
Pressure 0.28 in. at 100fpm
Width (English) 60 in.
Width (Metric) 152.4cm
Lighting T8 fluorescent
Hertz 50/60Hz
Voltage 115V