Please login to your online account to display your discounted pricing

Labconco™ Protector™ Stainless-Steel Perchloric Acid Hoods, Deep


Type 316 stainless-steel interior withstands reaction from perchloric acid

Manufacturer: labconco™  LCN130410002

 View more versions of this product

Remote blowers, ductwork, base cabinets, adjustable height base stands

Catalog No. 13-118-207

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Hertz 50/60Hz
Voltage 115V
Material Epoxy-Coated Steel
Lighting Fluorescent
Height Overall (English) 59 in.
Electrical Requirements 115V 50/60Hz
Pressure 725cfm at 0.25 in. H2O at 100fpm
Receptacle Type 1
Product Type Fume Hood
Height Overall (Metric) 149.9cm
Width (English) 48 in.
Width (Metric) 121.9cm