Please login to your online account to display your discounted pricing

Labconco™ Protector™ Evidence Drying Cabinet: 4 ft.W


Manufacturer: labconco™  LCN3404001

 View more versions of this product

Catalog No. 09-682-739

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Depth (Metric) Cabinet 71.1cm
Width (English) 48 in.
Width (English) Storage Area 36 in.
Depth (English) Cabinet 28 in.
With Casters Yes
Material Stainless Steel lined
Height (Metric) 200.7cm
Height (English) Chamber 12 in.
Depth (English) Shelf 19 in.
Depth (English) 26.5 in.
Depth (Metric) 67.31cm
Height (Metric) Storage Area 30.48cm
Voltage 220V
Amperage 3A
Door Type Safety glass door with magnetic seal
Height (English) Storage Area 12 in.
Product Type Evidence Drying Cabinet
Hertz 50/60Hz
Options Available UV Light
Height (English) 79 in.
Weight (Metric) 265kg
Width (Metric) 121.92cm
Includes UV light
Width (English) Cabinet 48 in.
Depth (Metric) Shelf 48.26cm
Filter Type HEPA and Carbon filter
Height (Metric) Chamber 30.48cm
Height (English) Cabinet 79 in.
Weight (English) 585 lb.
Width (Metric) Storage Area 91.44cm
Cabinet Type Evidence drying lockable cabinet
Width (English) Shelf 8 in.
Plug Type North America plug
Width (Metric) Cabinet 121.9cm
Width (Metric) Shelf 20.3cm
Electrical Requirements 230V 50/60Hz
Height (Metric) Cabinet 200.7cm