missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Labconco™ Protector™ Evidence Drying Cabinet: 4 ft.W

Manufacturer:  Labconco™ LCN3404011

 View more versions of this product

Catalog No. 09-682-744

 

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Specifications Description & Specifications

Specifications

3A
26.5 in.
19 in.
71.1cm
230V 50/60Hz
HEPA and Carbon filter
79 in.
12 in.
200.7cm
30.48cm
Washdown system with pump
North America plug
Evidence Drying Cabinet
585 lb.
48 in.
8 in.
121.92cm
20.3cm
Yes
Evidence drying lockable cabinet
28 in.
67.31cm
48.26cm
Safety glass door with magnetic seal
79 in.
12 in.
200.7cm
30.48cm
50/60Hz
Stainless Steel lined
Washdown system with pump
220V
48 in.
265kg
36 in.
121.9cm
91.44cm