missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Labconco™ Protector™ Evidence Drying Cabinet: 4 ft.W

Manufacturer:  Labconco™ LCN3404010

 View more versions of this product

Catalog No. 09-682-743

 

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Specifications Description & Specifications

Specifications

6A
26.5 in.
19 in.
71.1cm
115V 60Hz
HEPA and Carbon filter
79 in.
12 in.
200.7cm
30.48cm
Washdown system with pump
US Plug
Evidence Drying Cabinet
585 lb.
48 in.
8 in.
121.92cm
20.3cm
Yes
Evidence drying lockable cabinet
28 in.
67.31cm
48.26cm
Safety glass door with magnetic seal
79 in.
12 in.
200.7cm
30.48cm
60Hz
Stainless Steel lined
Washdown system with pump
110V
48 in.
265kg
36 in.
121.9cm
91.44cm