Please login to your online account to display your discounted pricing

Labconco™ Protector™ Evidence Drying Cabinet: 4 ft.W


Manufacturer: labconco™  LCN3404004

 View more versions of this product

Catalog No. 09-682-742

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Width (English) 48 in.
Depth (English) Cabinet 28 in.
Width (English) Storage Area 36 in.
Material Stainless Steel lined
Depth (Metric) Cabinet 71.1cm
Width (Metric) Shelf 20.3cm
Depth (English) Shelf 19 in.
Depth (English) 26.5 in.
Electrical Requirements 230V 50/60Hz
With Casters Yes
Plug Type China plug
Amperage 3A
Door Type Safety glass door with magnetic seal
Height (Metric) Storage Area 30.48cm
Height (English) Storage Area 12 in.
Voltage 220V
Height (Metric) 200.7cm
Height (Metric) Chamber 30.48cm
Width (English) Shelf 8 in.
Width (English) Cabinet 48 in.
Product Type Evidence Drying Cabinet
Filter Type HEPA and Carbon filter
Weight (English) 585 lb.
Height (English) Cabinet 79 in.
Width (Metric) 121.92cm
Includes UV light
Hertz 50/60Hz
Height (English) 79 in.
Weight (Metric) 265kg
Depth (Metric) Shelf 48.26cm
Cabinet Type Evidence drying lockable cabinet
Options Available UV Light
Width (Metric) Storage Area 91.44cm
Width (Metric) Cabinet 121.9cm
Height (Metric) Cabinet 200.7cm
Height (English) Chamber 12 in.
Depth (Metric) 67.31cm