missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Labconco™ Protector™ Evidence Drying Cabinet: 4 ft.W

Manufacturer:  Labconco™ LCN3404002

 View more versions of this product

Catalog No. 09-682-740

 

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Specifications Description & Specifications

Specifications

3A
28 in.
26.5 in.
48.26cm
Safety glass door with magnetic seal
HEPA and Carbon filter
12 in.
79 in.
30.48cm
200.7cm
UV light
UK plug
585 lb.
48 in.
36 in.
121.9cm
91.44cm
Yes
Evidence Drying Cabinet
Evidence drying lockable cabinet
19 in.
71.1cm
67.31cm
230V 50/60Hz
79 in.
12 in.
200.7cm
30.48cm
50/60Hz
UV Light
220V
265kg
8 in.
48 in.
20.3cm
121.92cm
Stainless Steel lined