missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Labconco™ Protector™ Evidence Drying Cabinet: 3 ft.W

Manufacturer:  Labconco™ LCN3400000

 View more versions of this product

Catalog No. 09-682-720

 

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Specifications Description & Specifications

Specifications

3A
26.5 in.
19 in.
71.1cm
115V 60Hz
HEPA and Carbon filter
79 in.
12 in.
200.7cm
30.48cm
UV light
Stainless Steel lined
UV Light
110V
36 in.
204kg
36 in.
91.4cm
91.44cm
Evidence drying lockable cabinet
28 in.
67.31cm
48.26cm
Safety glass door with magnetic seal
79 in.
12 in.
200.7cm
30.48cm
60Hz
28 in.
Domestic plug
Evidence Drying Cabinet
450 lb.
36 in.
8 in.
91.44cm
20.3cm
Yes