missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Labconco™ Protector™ Evidence Drying Cabinet: 3 ft.W

Manufacturer:  Labconco™ LCN3400003

 View more versions of this product

Catalog No. 09-682-723

 

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Specifications Description & Specifications

Specifications

2A
26.5 in.
19 in.
71.1cm
230V 50/60Hz
HEPA and Carbon filter
79 in.
12 in.
200.7cm
30.48cm
UV light
Schuko plug
Evidence Drying Cabinet
450 lb.
36 in.
8 in.
91.44cm
20.3cm
Yes
Evidence drying lockable cabinet
28 in.
67.31cm
48.26cm
Safety glass door with magnetic seal
79 in.
12 in.
200.7cm
30.48cm
50/60Hz
Stainless Steel lined
UV Light
220V
36 in.
204kg
36 in.
91.4cm
91.44cm