Please login to your online account to display your discounted pricing

Labconco™ Protector™ Evidence Drying Cabinet: 3 ft.W


Manufacturer: labconco™  LCN3400001

 View more versions of this product

Catalog No. 09-682-721

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Width (English) Storage Area 36 in.
Width (Metric) Shelf 20.3cm
Depth (English) Shelf 19 in.
Depth (Metric) Cabinet 71.1cm
Height (Metric) Cabinet 200.7cm
Material Stainless Steel lined
Depth (English) Cabinet 28 in.
Width (English) 36 in.
Depth (English) 26.5 in.
Amperage 2A
Door Type Safety glass door with magnetic seal
Electrical Requirements 230V 50/60Hz
Height (English) Storage Area 12 in.
Height (Metric) 200.7cm
Height (Metric) Storage Area 30.48cm
Hertz 50/60Hz
Includes UV light
Plug Type North America plug
Voltage 220V
Width (English) Cabinet 36 in.
Width (English) Shelf 8 in.
Width (Metric) 91.44cm
Width (Metric) Storage Area 91.44cm
Depth (Metric) Shelf 48.26cm
Cabinet Type Evidence drying lockable cabinet
Filter Type HEPA and Carbon filter
Height (English) 79 in.
Height (English) Cabinet 79 in.
Options Available UV Light
Product Type Evidence Drying Cabinet
Weight (English) 450 lb.
Weight (Metric) 204kg
Width (Metric) Cabinet 91.4cm
With Casters Yes
Depth (Metric) 67.31cm
Height (English) Chamber 12 in.
Height (Metric) Chamber 30.48cm