missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Labconco™ Protector™ Echo™ Filtered Fume Hood Accessory, Sash Opening Reduction Wing Kits
For use with Protector™ Echo™ Benchtop Filtered Fume Hoods
$526.44 - $1,056.41
Specifications
Product Type | Sash Opening Reduction Wing Kit |
---|---|
Depth (English) | 17 in. |
Depth (Metric) | 43.1 cm |
Includes | Set of 2 wings and mounting hardware |
Catalog Number | Mfr. No. | For Use With (Equipment) | Width (Metric) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With (Equipment) | Width (Metric) | Price | Quantity | ||||
10-369-256
|
Labconco™
9584904 |
4 ft. Protector™ Echo™ Filtered Fume Hood | 20.3 cm |
N/A
|
|
||||
10-369-257
|
Labconco™
9584905 |
5 ft. Protector7trade; Echo™ Filtered Fume Hood | 25.4 cm |
N/A
|
|
||||
10-369-258
|
Labconco™
9584906 |
6 ft. Protector™ Echo™ Filtered Fume Hood | 30.4 cm |
N/A
|
|
||||
10-369-259
|
Labconco™
9584908 |
8 ft. Protector™ Echo™ Filtered Fume Hood | 43.1 cm |
N/A
|
|
||||
Description
- Wings reduce sash opening area to increase face velocity at 40.6cm (16 in.) sash stop position from 60fpm to 100fpm
- Hinged with detents to maintain open position for loading and closed position for normal operation
- Wings attach to sides of sash opening
Specifications
Sash Opening Reduction Wing Kit | |
17 in. | |
43.1 cm | |
Set of 2 wings and mounting hardware |