missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Labconco™ Protector™ Echo™ Filtered Benchtop Fume Hoods: 8 ft. Width

Adaptable fully-featured fume hood with Neutrodine™ filtration technology

Manufacturer:  Labconco™ LCN181810002

 View more versions of this product

Catalog No. 13-118-360

 

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Specifications

Description

Hood, Fume; Labconco; Protector; Echo; Benchtop; Filtered; Neutrodine filtration technology; 100-115V, 50/60Hz, 10Amp; Dimensions: 95.8D x 243.8W x 167.6cm H; Includes: Side windows, integral blower, 2 service fixtures, 2 electrical duplexes

  • Neutrodine™ filtration technology offers comprehensive molecular filtration
  • Adaptable fully-featured fume hood that requires no ducting
  • Uses Erlab™'s GFH Filtration Technology and Neutrodine filters to work safely with broader range of chemicals than ductless enclosures
  • Optional gGuard™ communication software offers realtime monitoring
  • Data such as usage authorization, filter saturation detection, sash position and temperature may be observed and managed from remote location
  • Include fiberglass panelized liner with optional side windows, or with optional side and back windows
  • Conserves energy and overhead
  • Nominal Width: 2.4m (8 ft.)

Compliance

AFNOR NF-X, ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, SEFA 8 (Cabinet Surface Finish), SEFA 9, UL 61010

Description & Specifications

Specifications

37.7 in.
66 in.
96 in.
50/60Hz
1025 lb.
10Amp
Fluorescent
95.8cm
167.6cm
243.8cm
100/115V
464.9kg
Side windows, integral blower, 2 service fixtures, 2 electrical duplexes