Please login to your online account to display your discounted pricing

Labconco™ Protector™ Echo™ Filtered Benchtop Fume Hoods: 6 ft. Width


Adaptable fully-featured fume hood with Neutrodine™ filtration technology

Manufacturer: labconco™  LCN181610002

 View more versions of this product

Catalog No. 13-118-342

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Depth (Metric) 95.8cm
Weight (English) 815 lb.
Weight (Metric) 369.7kg
Amperage 10Amp
Lighting Fluorescent
Height Overall (English) 66 in.
Height Overall (Metric) 167.6cm
Width (Metric) 182.9cm
Depth (English) 37.7 in.
Hertz 50/60Hz
Voltage 100-115V
Includes Side windows, integral blower, 2 service fixtures, 1 electrical duplex
Width (English) 72 in.

  • Neutrodine™ filtration technology offers comprehensive molecular filtration
  • Adaptable fully-featured fume hood that requires no ducting
  • Uses Erlab™'s GFH Filtration Technology and Neutrodine filters to work safely with broader range of chemicals than ductless enclosures
  • Optional gGuard™ communication software offers realtime monitoring
  • Data such as usage authorization, filter saturation detection, sash position and temperature may be observed and managed from remote location
  • Include fiberglass panelized liner with optional side windows, or with optional side and back windows
  • Conserves energy and overhead
  • Nominal Width: 1.8m (6 ft.)

AFNOR NF-X, ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, SEFA 8 (Cabinet Surface Finish), SEFA 9, UL 61010