Please login to your online account to display your discounted pricing

Labconco™ Protector™ Echo™ Filtered Benchtop Fume Hoods: 5 ft. Width


Adaptable fully-featured fume hood with Neutrodine™ filtration technology

Manufacturer: labconco™  LCN180510002

 View more versions of this product

Catalog No. 13-118-321

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Amperage 10Amp
Width (English) 60 in.
Hertz 50/60Hz
Voltage 100-115V
Depth (Metric) 95.8cm
Includes Integral blower, 2 service fixtures, 1 electrical duplex
Lighting Fluorescent
Height Overall (Metric) 167.6cm
Width (Metric) 152.4cm
Depth (English) 37.7 in.
Weight (English) 665 lb.
Weight (Metric) 301.6kg
Height Overall (English) 66 in.

  • Neutrodine™ filtration technology offers comprehensive molecular filtration
  • Adaptable fully-featured fume hood that requires no ducting
  • Uses Erlab™'s GFH Filtration Technology and Neutrodine filters to work safely with broader range of chemicals than ductless enclosures
  • Optional gGuard™ communication software offers realtime monitoring
  • Data such as usage authorization, filter saturation detection, sash position and temperature may be observed and managed from remote location
  • Include fiberglass panelized liner with optional side windows, or with optional side and back windows
  • Conserves energy and overhead
  • Nominal Width: 1.52m (5 ft.)

AFNOR NF-X, ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, SEFA 8 (Cabinet Surface Finish), SEFA 9, UL 61010