missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Labconco™ Protector™ Echo™ Filtered Benchtop Fume Hoods: 4 ft. Width

Adaptable fully-featured fume hood with Neutrodine™ filtration technology

Specifications

Depth (Metric) 95.8cm
Height Overall (Metric) 167.6cm
Hertz 50/60Hz
Lighting Fluorescent
Width (Metric) 121.9cm
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Amperage Includes Voltage Weight (Metric) Price Quantity  
Catalog Number Mfr. No. Amperage Includes Voltage Weight (Metric) Price Quantity  
13-118-301 Labconco™
LCN180410000
10Amp Integral blower 100/115V 240kg N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
13-118-302 Labconco™
LCN180410001
10Amp Integral blower, 2 service fixtures 100/115V 244.9kg N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
13-118-303 Labconco™
LCN180410002
10Amp Integral blower, 2 service fixtures, 1 electrical duplex 100/115V 244.9kg N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
13-118-304 Labconco™
LCN181410000
10Amp Side windows, integral blower 100/115V 254kg N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
13-118-305 Labconco™
LCN181410001
10Amp Side windows, integral blower; 2 service fixtures 100/115V 258.5kg N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
13-118-306 Labconco™
LCN181410002
10Amp Side windows, integral blower, 2 service fixtures, 1 electrical duplex 100/115V 258.5kg N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
13-118-307 Labconco™
LCN182410000
10Amp Back and side windows, integral blower 100/115V 258.5kg N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
13-118-308 Labconco™
LCN182410001
10Amp Back and side windows, integral blower; 2 service fixtures 100/115V 263.1kg N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
13-118-309 Labconco™
LCN182410002
10Amp Back and side windows, integral blower, 2 service fixtures, 1 electrical duplex 100/115V 263.1kg N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
13-118-310 Labconco™
LCN180410020
5Amp Integral blower 208/230V 240.4kg N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
13-118-311 Labconco™
LCN180410021
5Amp Integral blower, 2 service fixtures 208/230V 244.9kg N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
13-118-313 Labconco™
LCN181410020
5Amp Side windows, integral blower 208/230V 254kg N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
13-118-314 Labconco™
LCN181410021
5Amp Side windows, integral blower; 2 service fixtures 208/230V 258.5kg N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
13-118-316 Labconco™
LCN182410020
5Amp Back and side windows, integral blower 208/230V 258.5kg N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
13-118-317 Labconco™
LCN182410021
5Amp Back and side windows, integral blower; 2 service fixtures 208/230V 263.1kg N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Specifications

Description

Compliance

AFNOR NF-X, ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, SEFA 8 (Cabinet Surface Finish), SEFA 9, UL 61010

Description & Specifications

Specifications

95.8cm
50/60Hz
121.9cm
167.6cm
Fluorescent