Please login to your online account to display your discounted pricing

Labconco™ Protector™ ClassMate™ SpillStopper™ Work Surfaces


Dished and contoured to conform to interior liner of Protector Classmate Laboratory Hoods.

Manufacturer: labconco™  6986402

 View more versions of this product

Catalog No. S15395

  • / Each
 

Description & Specifications

Specifications

Product Type Work Surface
Depth (English) 25.9 in.
Depth (Metric) 66cm
Width (Metric) 122cm
Width (English) 48 in.
For Use With (Equipment) 4 ft. Protector ClassMate Laboratory Hood
Height (English) 1.25 in.
Height (Metric) 3cm
Includes Right rear cupsink cutout
Weight (English) 110 lb.
Weight (Metric) 50kg