Please login to your online account to display your discounted pricing

Labconco™ Protector™ ClassMate™ SpillStopper™ Work Surfaces


Dished and contoured to conform to interior liner of Protector Classmate Laboratory Hoods.

Manufacturer: labconco™  6986400EMD

 View more versions of this product

Catalog No. S15393

  • / Each
 

Description & Specifications

Specifications

Width (Metric) 122cm
Width (English) 48 in.
For Use With (Equipment) 4 ft. Protector ClassMate Laboratory Hood
Height (English) 1.25 in.
Height (Metric) 3cm
Includes No cupsink cutout
Weight (English) 110 lb.
Weight (Metric) 50kg
Depth (English) 25.9 in.
Depth (Metric) 66cm
Product Type Work Surface