missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Labconco™ Protector™ ClassMate™ Laboratory Hoods

Clear back and sides, as well as a taller front viewing window, provide enhanced visibility.

Specifications

Depth (Metric) 81.9cm
Depth (English) 32.25 in.,32.25 in.
Height Overall (English) 59 in.
Electrical Requirements 115V, 60Hz, 15Amp, Domestic
Lighting T8 fluorescent (30w)
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Includes Weight (Metric) Width (Metric) Flow Rate Price Quantity  
Catalog Number Mfr. No. Includes Weight (Metric) Width (Metric) Flow Rate Price Quantity  
S15387 Labconco™
6970400
Not Applicable 181kg 121.9cm Exhausts 570 CFM at 0.24 in. H2O static pressure N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Specifications

Description

Fully featured with baffle and airfoil, this by-pass hood maintains safe airflow while restricted sash opening conserves energy. Available without fixtures or factory-prepared for up to eight service fixtures (four controlled from the front of the hood and four from the base cabinet) and up to two duplex receptacles factory-wired to the hood junction box. Contact your Fisher Science Education Representative for additional information on ClassMate Laboratory Hoods and accessories.

  • Thickness: 0.64cm (0.25 in.), tempered safety glass sides, back and baffle provide maximum visibility
  • Unique sash conserves energy yet provides maximum height visibility of 99cm (39 in.)
  • Ergonomic 5degree angled sash and panel allow closer, more comfortable viewing, without glare
  • Vertical-rising sash from closed to 73.7cm (29 in.) fully open height for loading and cleaning
  • Removable front panel and interior cover plates for access to plumbing and electrical wiring
  • Power-coated steel exhaust connection, 21.9cm (8.63 in.) ID 
  • Tissue screen located directly below exhaust outlet prevents debris from potentially damaging remote blower
  • Curved airfoil allows air to sweep work surface while Clean-Sweep™ openings pull inflow air from under the airfoil
  • Frame of glacier white powder - coated steel and aluminum
  • Streamlined corner posts provide maximum visibility and working area
  • Electrical Requirements: 115V 60Hz, 15A
  • Dimensions: 32.25L x 59 in. H (81.9 times (multiply) 150cm)
Combination Sash Models Only
  • Combination horizontal-sliding/vertical-rising sashes that allow the operator to use the hood with sashes half open either horizontally or vertically
  • Sash stops at fully closed, 38.1cm (15 in.) height from work surface (50% open)
  • Highly visible yellow, ergonomic airfoil with aerodynamic Clean-Sweep airflow openings and recessed sash track
  • Low profile, ADA-compliant spill through that requires no cabinet overhang
  • Fixtured models include a digital airflow monitor and left-side mounted cold water rigid gooseneck faucet in place of standard service fixture

Compliance

SEFA 1-2010 (Laboratory Fume Hoods). ASHRAE™ 110-95 (Method of Testing Performance of Laboratory Fume Hoods). ANSI™ Z9.5-2011 (Laboratory Ventilation). UL 3101-1/61010-1. CAN/CSA C22.2 No. 1010.1. ETL listed. ADA Compatible

Description & Specifications

Specifications

81.9cm
59 in.
T8 fluorescent (30w)
32.25 in.,32.25 in.
115V, 60Hz, 15Amp, Domestic