Please login to your online account to display your discounted pricing

Labconco™ Protector™ ClassMate™ Laboratory Hoods


Clear back and sides, as well as a taller front viewing window, provide enhanced visibility.

Manufacturer: labconco™  6970400

 View more versions of this product

Catalog No. S15387

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Electrical Requirements 115V, 60Hz, 15Amp, Domestic
Product Type Fume Hood
Weight (Metric) 181kg
Flow Rate Exhausts 570 CFM at 0.24 in. H2O static pressure
Depth (Metric) 81.9cm
Lighting T8 fluorescent (30w)
Sash Opening (English) 18 in.
Depth (English) 32.25 in.
Includes Not Applicable
Width (Metric) 121.9cm
Sash Opening (Metric) 45.72cm
Width (English) 48 in.
Height Overall (Metric) 149.9cm
Height Overall (English) 59 in.
Weight (English) 400 lb.