Please login to your online account to display your discounted pricing

Labconco™ Protector™ Benchtop Evidence Drying Cabinet


Provides a compact, space-saving method of securely drying evidence in a ventilated area

Manufacturer: labconco™  LCN3390000

 View more versions of this product

Catalog No. 10-359-158

  • / Each
 

Description & Specifications

Specifications

Depth (Metric) 67.31cm
Depth (English) Cabinet 28 in.
Width (English) 36 in.
Depth (Metric) Cabinet 71.1cm
Depth (English) 26.5 in.
Material Stainless Steel lined
Width (English) Storage Area 36 in.
Height (Metric) 114.3cm
With Casters Yes
Height (Metric) Cabinet 114.3cm
Depth (English) Shelf 19 in.
Height (Metric) Storage Area 30.48cm
Width (Metric) Shelf 20.3cm
Door Type Safety glass door with magnetic seal
Height (English) Storage Area 12 in.
Weight (English) 375 lb.
Voltage 110V
Amperage 3A
Product Type Evidence Drying Cabinet
Options Available UV Light
Width (English) Shelf 8 in.
Width (Metric) Storage Area 91.44cm
Width (English) Cabinet 36 in.
Depth (Metric) Shelf 48.26cm
Height (Metric) Chamber 30.48cm
Width (Metric) 91.44cm
Height (English) 45.7 in.
Weight (Metric) 170kg
Includes UV light
Cabinet Type Benchtop evidence drying lockable cabinet
Filter Type HEPA and Carbon filter
Hertz 60Hz
Width (Metric) Cabinet 91.4cm
Height (English) Cabinet 45.7 in.
Plug Type Domestic
Height (English) Chamber 12 in.
Electrical Requirements 115V 60Hz