missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Labconco™ Fume Hood Accessory, SpillStopper™ Work Surface

SpillStopper Work Surface is designed for protecting your Labconco Protector™ Echo Filtered, Airo Filtered or XL Fume Hood from accidental spills.

Supplier:  Labconco™ 9501521

 View more versions of this product

Catalog No. 10-369-288



Description

Description

  • Molded from special formulation of corrosion-resistant epoxy resin
  • Dished surface to contain spills
  • Contoured to conform to interior liner of Protector Echo, Airo and XL hoods
  • Pre-drilled 5.8cm (1.5 in.) diameter holes for venting
  • Pre-drilled 6.4cm (2.5 in.) for plumbing pass-through
  • Front edge has large radius to aerodynamically direct airflow into hood
  • May be ordered with a pre-cut 15.2 x 7.6cm (6 x 3 in.) oval cupsink cutout(s) in left rear, right rear, left side, or right side
  • Cupsink sold separately

Cupsink cutouts are not for use with Protector Solvent Storage Cabinets

Specifications

Specifications

5 ft. Protector Echo Filtered, Airo Filtered or XL Fume Hood
160 lb.
0.4 in.
Left Side, Right Rear (Cutout)
152.4 cm
36 in.
60 in.
1.25 in.
73 Kg
1.0 cm
Corrosion-resistant Epoxy Resin
91.4 cm
3.2 cm
SDS
Documents

Documents

Promotions

Promotions