missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Labconco™ Fume Hood Accessory, SpillStopper™ Work Surface

SpillStopper Work Surface is designed for protecting your Labconco Protector™ Echo Filtered, Airo Filtered or XL Fume Hood from accidental spills.

Supplier:  Labconco™ 9501320

 View more versions of this product

Catalog No. 10-369-269



Description

Description

  • Molded from special formulation of corrosion-resistant epoxy resin
  • Dished surface to contain spills
  • Contoured to conform to interior liner of Protector Echo, Airo and XL hoods
  • Pre-drilled 5.8cm (1.5 in.) diameter holes for venting
  • Pre-drilled 6.4cm (2.5 in.) for plumbing pass-through
  • Front edge has large radius to aerodynamically direct airflow into hood
  • May be ordered with a pre-cut 15.2 x 7.6cm (6 x 3 in.) oval cupsink cutout(s) in left rear, right rear, left side, or right side
  • Cupsink sold separately

Cupsink cutouts are not for use with Protector Solvent Storage Cabinets

Specifications

Specifications

3 ft. Protector Echo Filtered, Airo Filtered or XL Fume Hood
90 lb.
0.4 in.
Left Side (Cutout)
91.4 cm
36 in.
36 in.
1.25 in.
41 Kg
1.0 cm
Corrosion-resistant Epoxy Resin
91.4 cm
3.2 cm
SDS
Documents

Documents

Promotions

Promotions