Please login to your online account to display your discounted pricing

Labconco™ Protector™ Acid Digestion Hoods: 8ft. Width, 115V


PVC hood with bypass airflow design draws away harmful acid fumes

Manufacturer: labconco™  LCN141810000

 View more versions of this product

Remote blowers, ductwork, base cabinets, adjustable height base stands

Catalog No. 13-118-195

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Product Type Benchtop
Sash Opening (Metric) 71.1cm high
Hertz 50/60Hz
Flow Rate 1640cfm at 0.22 in. H2O at 100fpm
Depth (Metric) 95.8cm
Weight (English) 620 lb.
Weight (Metric) 281.2kg
Certifications/Compliance ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, CFR 29, NFPA 45, SEFA 1, SEFA 8
Includes None
Lighting T8 fluorescent
Height Overall (English) 59 in.
Electrical Requirements 115V 50/60Hz
Pressure 1640cfm at 0.22 in. H2O at 100fpm
Width (Metric) 243.9cm
Depth (English) 37.7 in.
Sash Opening (English) 28 in. high
Voltage 115V
Amperage 10Amp
Height Overall (Metric) 149.9cm
Width (English) 96 in.