missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Labconco™ Protector™ Acid Digestion Hoods: 4ft., 115V

Draw away harmful acid fumes with the Labconco Protector™ Acid Digestion Hood, a PVC hood with bypass airflow design.

Manufacturer:  Labconco™ LCN141410001

 View more versions of this product

Catalog No. 13-118-181

 

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Requires : Remote blowers, ductwork, base cabinets, adjustable height base stands

Specifications Description & Specifications

Specifications

37.7 in.
59 in.
48 in.
28 in. high
50/60Hz
725 CFM at 0.17 in.; H2O at 100 FPM
525 lb.
10Amp
Service Fixtures: 2
115V, 50/60Hz
Benchtop
95.8cm
149.9cm
121.9cm
71.1cm high
PVC
PVC
238.1kg
ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, CFR 29, NFPA 45, SEFA 1, SEFA 8
T8 fluorescent
725cfm at 0.17 in. H2O at 100fpm