Please login to your online account to display your discounted pricing

Labconco™ Paramount™ Ductless Enclosures: 6ft. Wide


No outside ducting required

Manufacturer: labconco™  LCN6963601

 View more versions of this product

Filters, work surface, base, identical or no more than two different types of filters may be used in one enclosure: 6 ft. models require 8 filters. Filters must be ordered separately.

Catalog No. 10-030-220

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Noise 57 to 66dBA
Weight (Metric) 299kg
Type Enclosure
Weight (English) 660 lb.
Height (Metric) Exterior 135cm
Height (English) Interior 32 in.
Width (Metric) Exterior 61cm
Airflow 350 to 580 cfm
Depth (English) Exterior 29 in.
Hertz 60Hz
Total Sash Opening (Metric) 30.5cm
Electrical Requirements 115V 60Hz
Filter Acid-Sulfur, Ammonia-Amine, Formaldehyde, HEPA, Mixed Bed, Organic Vapor, Radioisotope
Amperage 10A
Height (English) Exterior 53 in.
Certifications/Compliance ANSI Z9.5-2003, CAN/CSA C22.2 No. 1010.1, UL 3101-1/61010-1, ASHRAE 110-95, SEFA 1-2005
Width (English) Exterior 24 in.
Depth (Metric) Exterior 74cm
Total Sash Opening (English) 12 in.
Voltage 115V