Please login to your online account to display your discounted pricing

Labconco™ Paramount™ Ductless Enclosure Filters


Filters for Paramount Ductless Enclosures

Manufacturer: labconco™  LCN6938100

 View more versions of this product

Catalog No. 10-030-230

  • / Each
 

Description & Specifications

Specifications

Product Type Filter
Width (Metric) 45.7cm
Width (English) 18 in.
Filter Type HEPA
For Use With (Equipment) 6 ft. Paramount™ ductless enclosure
Length (English) 10 to 20 in.
For Use With (Application) Particulate
Weight (English) 9 lb.
Height (Metric) 3.8cm
Height (English) 1.5 in.
Weight (Metric) 4.1kg
Length (Metric) 25.4 to 50.8cm
Dimensions (L x W x H) 10 to 20 x 18 x 1.5 in. (25.4 to 50.8 x 45.7 x 3.8cm)
Depth (English) 15 in.
Depth (Metric) 38.1cm