Please login to your online account to display your discounted pricing

Labconco™ Paramount™ Ductless Enclosure Filters


Filters for Paramount Ductless Enclosures

Manufacturer: labconco™  LCN6938201

 View more versions of this product

Catalog No. 10-030-225

  • / Each
 

Description & Specifications

Specifications

Product Type Filter
Length (English) 10 to 20 in.
Weight (English) 12 lb.
Height (Metric) 3.8cm
Width (Metric) 45.7cm
Width (English) 18 in.
Filter Type Carbon
For Use With (Equipment) 6 ft. Paramount™ ductless enclosure
For Use With (Application) Acid-Sulfur 10#
Height (English) 1.5 in.
Weight (Metric) 5.4kg
Length (Metric) 25.4 to 50.8cm
Dimensions (L x W x H) 10 to 20 x 18 x 1.5 in. (25.4 to 50.8 x 45.7 x 3.8cm)
Depth (English) 15 in.
Depth (Metric) 38.1cm