Please login to your online account to display your discounted pricing

Labconco™ Paramount™ Ductless Enclosure: 3ft. Wide


Conveniently added fume elimination to your lab. The Labconco Paramount™ Ductless Enclosure requires no outside ducting.

Manufacturer: labconco™  LCN6963320

 View more versions of this product

Filters, work surface, base, identical or no more than two different types of filters may be used in one enclosure: 3 ft. models require 4 filters

Catalog No. 10-030-205

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Airflow 130 to 220 cfm
Amperage 3A
Certifications/Compliance CE
Depth (Metric) Exterior 74cm
Electrical Requirements 230V 50/60Hz, International
Filter Acid-Sulfur, Ammonia-Amine, Formaldehyde, HEPA, Mixed Bed, Organic Vapor, Radioisotope
Height (English) Interior 22.7 in.
Height (Metric) Exterior 111cm
Hertz 50/60Hz
Noise 46 to 56dBA
Total Sash Opening (Metric) 24cm
Voltage 230V
Weight (English) 200 lb.
Weight (Metric) 91kg
Width (Metric) Exterior 61cm
Depth (English) Exterior 29 in.
Height (English) Exterior 43.7 in.
Type Paramount Ductless Enclosure
Width (English) Exterior 24 in.