Please login to your online account to display your discounted pricing

Labconco™ Paramount™ Ductless Enclosure: 3ft. Wide


Conveniently added fume elimination to your lab. The Labconco Paramount™ Ductless Enclosure requires no outside ducting.

Manufacturer: labconco™  LCN6963301

 View more versions of this product

Filters, work surface, base, identical or no more than two different types of filters may be used in one enclosure: 3 ft. models require 4 filters

Catalog No. 10-030-203

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Depth (English) Exterior 29 in.
Noise 52 to 62dBA
Height (English) Exterior 53 in.
Height (Metric) Exterior 135cm
Weight (Metric) 118kg
Airflow 170 to 285 cfm
Type Paramount Ductless Enclosure, Tall
Depth (Metric) Exterior 74cm
Width (Metric) Exterior 91cm
Filter Acid-Sulfur, Ammonia-Amine, Formaldehyde, HEPA, Mixed Bed, Organic Vapor, Radioisotope
Height (English) Interior 32 in.
Amperage 5A
Hertz 60Hz
Total Sash Opening (English) 12 in.
Electrical Requirements 115V 60Hz, Domestic
Weight (English) 260 lb.
Width (English) Exterior 36 in.
Certifications/Compliance ANSI Z9.5-2003, CAN/CSA C22.2 No. 1010.1, UL 3101-1/61010-1, ASHRAE 110-95, SEFA 1-2005
Voltage 115V
Total Sash Opening (Metric) 30.5cm