Please login to your online account to display your discounted pricing

Labconco™ Paper Liners for Forensic Enclosures


Manufacturer: labconco™  LCN3894201

 View more versions of this product

Catalog No. 10-359-258

  • / Pack of 100 Each
 

Description & Specifications

Specifications

For Use With (Application) Collect material that may fall from evidence
Weight (English) 3 lb.
Weight (Metric) 1.4kg
Type Paper liner
For Use With (Equipment) 5 ft. Protector™ evidence drying cabinet