Please login to your online account to display your discounted pricing

Labconco™ Paper Liners for Forensic Enclosures


Manufacturer: labconco™  LCN3869804

 View more versions of this product

Catalog No. 10-359-257

  • / Pack of 25 Each
 

Description & Specifications

Specifications

Weight (Metric) 0.5kg
For Use With (Application) Collect material that may fall from evidence
Type Paper liner
Weight (English) 1 lb.
For Use With (Equipment) 4 ft. Protector™ evidence drying cabinet