missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Labconco™ Manual and Electric Hydraulic Lift Base Stands
Offers infinitely adjustable height from 25.5 and 33.5 in. (648 to 851mm)
Supplier: Labconco™ 3780100
Description
- Height adjustment on manual unit can be done via hand crank. Height adjustment on electric units using up/down switch
- Fixed feet
- Available width rage: 3 to 6 ft.
When installing the Cabinet on the hydraulic lift base stand, ensure that the hydraulic lines and the electrical cord are clear of any obstructions before installing the cabinet on the stand or operating the lift system.
Specifications
34.5 to 25.5 in. | |
66 Kg | |
39.7 in. | |
100.8 cm | |
115 V |
145 lb. | |
34.3 in. | |
87.1 cm | |
Electric Hydraulic Lift | |
ADA, NSF 49, UL |