Please login to your online account to display your discounted pricing

Labconco™ Manual and Electric Hydraulic Lift Base Stands


Offers infinitely adjustable height from 25.5 and 33.5 in. (648 to 851mm)

Manufacturer: labconco™  LCN3780202

 View more versions of this product

Catalog No. 09-040-134

  • / Each
 

Description & Specifications

Specifications

Weight (English) 235 lb.
Certifications/Compliance ADA, NSF 49, UL
Height (English) 34.5 to 25.5 in.
Weight (Metric) 107kg
Type Manual Hydraulic Lift
Depth (Metric) 87.1cm
Width (Metric) 189.2cm
Depth (English) 34.3 in.
Width (English) 75.7 in.