Please login to your online account to display your discounted pricing

Labconco™ Lyph-Lock™ Freeze-Dry Flask Assembly with standard taper 19/38 Joints


A complete Lyph-Lock Flask includes a glass top and bottom and a rubber ring

Manufacturer: labconco™  LCN7550900

 View more versions of this product

Catalog No. 10-269-67G

  • / Each
 

Description & Specifications

Specifications

Capacity (Metric) 750mL
Diameter (English) Outer 3.55 in.
Diameter (Metric) Outer 90.2mm
Height (English) With Closure 5.7 in.
Height (Metric) With Closure 14.5cm
Includes Glass top and bottom, Silicone Rubber ring seal
Standard Taper Joint 19/38
Weight (English) 3 lb.
Weight (Metric) 1.4kg