Please login to your online account to display your discounted pricing

Labconco™ Lyph-Lock™ Freeze-Dry Flask Assembly with standard taper 19/38 Joints


A complete Lyph-Lock Flask includes a glass top and bottom and a rubber ring

Manufacturer: labconco™  LCN7550000

 View more versions of this product

Catalog No. 10-269-67A

  • / Each
 

Description & Specifications

Specifications

Weight (English) 3 lb.
Includes Glass top and bottom, Silicone Rubber ring seal
Height (Metric) With Closure 3.7cm
Height (English) With Closure 1.45 in.
Diameter (Metric) Outer 34mm
Weight (Metric) 1.4kg
Diameter (English) Outer 1.33 in.
Standard Taper Joint 19/38
Capacity (Metric) 25mL