Please login to your online account to display your discounted pricing

Labconco™ Lyph-Lock™ Flask Adapters


Flask Adapters: For connecting Lyph-Lock flasks to valve ports on drying chamber or manifold

Manufacturer: labconco™  LCN7568000

 View more versions of this product

Catalog No. 10-269-69A

  • / Each
 

Description & Specifications

Specifications

Product Type Flask Adapter
For Use With (Equipment) Lyph lock flasks
Includes 90° bend
For Use With (Application) For connecting lyph-lock flasks to valve ports on drying chamber or manifold
Standard Taper Joint 19/38 to 0.5 in. port
Weight (English) 0.5 lb.
Weight (Metric) 0.2kg
Material Borosilicate Glass