Please login to your online account to display your discounted pricing

Labconco™ HEPA Filters for Purifier™ Horizontal Clean Benches


HEPA filters for 3 in. (7.6cm), 4 in. (10.1) and 6 in. (15.2) Purifier horizontal clean benches

Manufacturer: labconco™  LCN1489005

 View more versions of this product

Catalog No. 13-118-153

  • / Each
 

Description & Specifications

Specifications

Width (Metric) 187.9cm
For Use With (Equipment) 4 in. (10.1cm) Purifier
Height (Metric) 12.7cm
Material HEPA
Depth (Metric) 81.28cm
Width (English) 74 in.
Height (English) 5 in.
Depth (English) 32 in.