missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Labconco™ Glove Box Moisture Monitor
Moisture Monitor, 0 - 6000 ppm, for Labconco Glove Boxes
$12776.79 - $12776.79
Specifications
For Use With (Application) | Measures dew point range from -80 to 0°C or 0 to 6000ppm |
---|
Catalog Number | Mfr. No. | Voltage | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Voltage | Price | Quantity | |||||
16-200-478
|
Labconco™
5442200 |
115 V |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
Moisture monitor measures dew point range from -80 to 0° C or 0 to 6000 ppm. Displays dew point only. Includes meter, probe, attachment plug, and calibration stand. For placement inside the glove boxâs main chamber. For use with for Labconco Protector and Precise Controlled Atmosphere and Combination Glove Boxes.Specifications
Measures dew point range from -80 to 0°C or 0 to 6000ppm |