Please login to your online account to display your discounted pricing

Labconco™ FreeZone™ Triad™ Freeze-Dry Systems


All-in-one benchtop cascade lyophilizer and stoppering tray dryer

Manufacturer: labconco™  LCN7400040

 View more versions of this product

  • Vacuum pump with a displacement of at least 98L/min., 0.002mBar ultimate pressure, reverse IEC plug, and fitting suitable for 3/4 in. I.D. vacuum hose.
  • Freeze-dry glassware if not bulk freeze drying

Catalog No. 10-030-170

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Height (Metric) Exterior 71.1cm
Length (Metric) Exterior 74.9cm
Length (English) Exterior 29.5 in.
Voltage 230V
Amperage 12A
Electrical Requirements 230V 60Hz
Width (English) Exterior 28.5 in.
Height (English) Exterior 28 in.
Shipping Weight (Metric) 204kg
Temperature Range (Metric) -85°C
Dimensions (L x W x H) Exterior 29.5 x 28.5 x 28 in. (74.9 x 72.4 x 71.1cm)
Width (Metric) Exterior 72.4cm
Shipping Weight (English) 450 lb.
Hertz 60Hz