Please login to your online account to display your discounted pricing

Labconco™ FreeZone™ Triad™ Freeze-Dry Systems

All-in-one benchtop cascade lyophilizer and stoppering tray dryer

Specifications

Amperage 12A
Dimensions (L x W x H) Exterior 29.5 x 28.5 x 28 in. (74.9 x 72.4 x 71.1cm)
Shipping Weight (English) 450 lb.
Shipping Weight (Metric) 204kg
Temperature Range (Metric) -85°C
View More Specs
Requires: 
  • Vacuum pump with a displacement of at least 98L/min., 0.002mBar ultimate pressure, reverse IEC plug, and fitting suitable for 3/4 in. I.D. vacuum hose.
  • Freeze-dry glassware if not bulk freeze drying
Products
Catalog Number Mfr. No. Electrical Requirements Hertz Price Quantity    

10-030-170

 
labconco™
LCN7400040
230V 60Hz 60Hz CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

10-030-171

 
labconco™
LCN7400030
230V 50Hz 50Hz CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description & Specifications

Specifications

Amperage 12A
Dimensions (L x W x H) Exterior 29.5 x 28.5 x 28 in. (74.9 x 72.4 x 71.1cm)
Shipping Weight (English) 450 lb.
Shipping Weight (Metric) 204kg
Temperature Range (Metric) -85°C
Voltage 230V

Four sample valves increase capacity and flexibility—allow connection of flasks and other glassware, which can be lyophilized simultaneously. Automatic temperature control enhances consistency and convenience of repetitive protocols. Chamber prefreezes samples to save money and time, eliminating the need for a separate freezer and product transfer. Vacuum control/break valve maintains setpoint vacuum level to speed the process.

Performance

  • Microprocessor controls up to five different temperature programs, plus up to five ramping and holding segments
  • Sensor probe digitally monitors sample temperature
  • Hot gas defrost shuts off automatically when refrigerant reaches 60°C or after 3 hours; allows for easy cleanup of up to 1.8L of water/2.5L of ice
  • Two 1/3hp CFC-free and HCFC-free refrigeration systems cool the collector to -85°C (-121°F)
  • Built-in pneumatic stoppering mechanism on processing shelf does not require compressed gas
  • Shelf (12.4W × 14.5 in. D) accommodates glassware from 31 to 148mm Circulating fluid in processing shelf can be set to a pre-freeze temperature of -75°C (-103°F) or between -55° to +50°C (-67° to +122°F) with ±1°C stability
  • Refrigeration system and 1000w heater efficiently cool and heat processing shelf
Control Panel
  • Run/Stop, Mode, Enter, UP arrow, DOWN arrow, Vacuum, Defrost and Display switches Green indicator lights for Run/Stop, Automatic and Manual modes; Set Up, Automatic, Monitor and Manual display
  • Red LED Alarm indicator; Stoppering control knob; Vacuum release valve control knob
  • LCD displays shelf, sample and collector temperature in °C or °F, vacuum in mBar, Pa or Torr; in Automatic mode, also displays program selected, present ramping or holding segment, time remaining in present segment and end of program

Construction

  • Brushed stainless and glacier white epoxy-coated steel exterior
  • Large 1 in. thick acrylic door provides complete visibility of the processing shelf
  • Stainless-steel collector drain pan and hose catches defrosted condensate; removes easily for cleaning
  • Rear-mounted RS-232 port and electrical receptacle for vacuum pump (required for operation, available separately)
  • 0.125 in. O.D. backfill port

Overall L × W × H: 29.5 × 28.5 × 28 in. (74.9 × 72.4 × 71.1cm). Shipping weight: 450 lb. (204kg).

CE marked