Please login to your online account to display your discounted pricing

Labconco™ FreeZone™ Stoppering or Bulk Tray Dryer Accessories


Manufacturer: labconco™  LCN7516200

 View more versions of this product

Catalog No. 10-273-34

  • / Each
 

Description & Specifications

Specifications

Product Type Support Grid
Weight (English) 5 lb.
Length (Metric) 17.8cm
Weight (Metric) 2.3kg
For Use With (Application) Provides support for stoppering ampules and other small containers
Width (Metric) 17.8cm
Length (English) 7 in.
Includes Stainless steel tray with removable plastic grid
For Use With (Equipment) Freezone™ stoppering tray dryer