missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Labconco™ FreeZone Plus™ 4.5L Console Freeze-Dry System

Designed for light aqueous sample loads with low eutectic points

Specifications

Capacity (Metric) 4.5L
Dimensions (L x W x H) Exterior 24.2 x 22.5 x 36.5 in. (61.5 x 57.2 x 92.7cm)
Temperature Range (Metric) −84°C
View More Specs

Includes: 12-port stainless-steel drying chamber, 0.75 in. (1.9cm) OD vacuum connection, 0.75 in. (1.9cm) vacuum hose, two clamps

Requires: 86L/min. or larger displacement vacuum pump



Products ${productFamilyLength}
Catalog Number Mfr. No. Type Voltage Price Quantity  
Catalog Number Mfr. No. Type Voltage Price Quantity  
16-108-506 Labconco™
LCN7387020
115V N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
16-108-507 Labconco™
LCN7387021
115V N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
16-108-508 Labconco™
LCN7387040
208/230V N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
16-108-509 Labconco™
LCN7387041
208/230V N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Specifications

Description

  • Capable of removing up to 2L (0.5 gal.) of water in 24 hr.; holds 4.5L (1.2 gal.) of ice before defrosting
  • Collector temperature: -84°C (-119°F)
  • Automatic start-up switch for collector cool-down and vacuum pull-down with manual override switches
  • LCD display
  • Set-up parameters and alarm messages (choice of °C and °F)
  • Choice of vacuum in mBar, Pa and Torr
  • Dual 1/3hp CFC-free refrigeration systems
  • Red alarm light
  • LED vacuum and temperature wave graphs
  • Patented moisture sensor
  • Vacuum control/break valve
  • Retractable collector drain line
  • Power switch
  • Rear-mounted electrical receptacle for vacuum pump connection (pump not included)
  • Rear-mounted RS-232 port
  • Brushed stainless-steel and epoxy-coated steel exterior

Order Info

Overall L x W x H (without drying chamber): 24.2 × 22.5 × 36.5 in. (61.5 × 57.2 × 92.7cm), 220/240V 50Hz, 5.5A

Certifications

UL 61010A-1, CAN/CSA C22.2 No. 1010.1

Description & Specifications

Specifications

4.5L
24.2 x 22.5 x 36.5 in. (61.5 x 57.2 x 92.7cm)
−84°C