missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Labconco™ FreeZone Plus™ 4.5L Benchtop Freeze-Dry System

Designed for light aqueous sample loads with low eutectic points

Specifications

Capacity (Metric) 4.5L (ice)
Weight (Metric) 59kg
Weight (English) 131 lbs.
Dimensions (L x W x H) Exterior 61.5 x 57.2 x 38.1cm (24.2 x 22.5 x 15 in.)
Certifications/Compliance CAN/CSA C22.2, UL
View More Specs

Requires: 86L/min. or Larger Vacuum Pump Displacement



Products ${productFamilyLength}
Catalog Number Mfr. No. Electrical Requirements Includes Plug Type Price Quantity  
Catalog Number Mfr. No. Electrical Requirements Includes Plug Type Price Quantity  
16-108-501 Labconco™
LCN7386021
115V 60Hz, 16.0A 12-Port Drying Chamber, PTFE-coated Collector North America, 115V N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
16-108-500 Labconco™
LCN7386020
115V 60Hz, 16.0A 12-Port Drying Chamber North America, 115V N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
16-208-500 Labconco™
LCN7386040
230V 60Hz, 10.0A 12-Port Drying Chamber Schuko N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Specifications

Description

  • Capable of removing up to 2L (0.5 gal.) of water in 24 hr.; holds 4.5L (1.2 gal.) of ice before defrosting
  • Collector temperature: -84°C (-119°F)
  • Automatic start-up switch for collector cool-down and vacuum pull-down with manual override switches
  • LCD display
  • Set-up parameters and alarm messages (choice of °C and °F)
  • Choice of vacuum in mBar, Pa and Torr
  • Dual 1/3hp CFC-free refrigeration systems
  • Red alarm light
  • LED vacuum and temperature wave graphs
  • Patented moisture sensor
  • Vacuum control/break valve
  • Retractable collector drain line
  • Power switch
  • Rear-mounted electrical receptacle for vacuum pump connection (pump not included)
  • Rear-mounted RS-232 port
  • Brushed stainless-steel and epoxy-coated steel exterior
  • Overall L x W x H (without drying chamber): 24.2 x 22.5 x 15.0 in. (61.5 x 57.2 x 38.1cm), 220/240V 50Hz, 5.5 A

Certifications

CE marked

Description & Specifications

Specifications

4.5L (ice)
131 lbs.
CAN/CSA C22.2, UL
59kg
61.5 x 57.2 x 38.1cm (24.2 x 22.5 x 15 in.)
Benchtop System